Gear oil ATF 10
GEAROIL-(ATF 10)-ULV-1LTR
Art.-no. 0897450001
EAN 4068362269141
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This product is suitable for the 10-speed automatic transmission system of General Motors, Ford and so on.
- High-performance automatic transmission fluid.
- Ensures reliable performance and consistent quality over a long storage period when kept under appropriate conditions.
- Meets: GM Dexron ULV, Ford Mercon ULV, BYD Dedicated Hybrid Transmission (DHT), SAIC DHT(twin motor), Mazda SKYACTIVE-HYBRID, Mercedes-Benz MB 236.15/236.16/236.17 and so on.
Product information
Datasheets(X)
Contents | 1 l |
Approved for gear oils | Dexron III H, Allison C4 |
Shelf life from production | 5 Years |
Density | 0.895 kg/l |
Density conditions | at 23°C, 50% relative humidity |